
Shop AMPG
See all product information
Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1 in Shoulder Lg, Brass
Mfr # STR40638C16
Zoro # G6482187
product price:Â $16.49
/eaKey Features
Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
3/8 in
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR40638C16
Zoro #
G6482187
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
3/8 in
Shoulder Length
1 in
Head Diameter
9/16
Head Height
3/32
Thread Length
3/8
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
5/16-18
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
Brass
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Low-Profile
Description
Shoulder Screw,Brass,5/16-18",1 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.