Shop AMPG
See all product information
Create Account
Shoulder Screw, M12 x 1.75 Thr Sz, 18mm Thr Lg, 6 mm Shoulder Lg, Alloy Steel
- Mfr # STR700M12X6-OST
- Zoro # G2205364
product price:Â
$
10.89
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12 x 1.75
Shoulder Diameter
12 mm
Drive Size
6mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR700M12X6-OST
- Zoro #
- G2205364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M12 x 1.75
- Shoulder Diameter
- 12 mm
- Shoulder Length
- 6 mm
- Drive Size
- 6mm
- Head Diameter
- 18mm
- Head Height
- 9mm
- Thread Length
- 18mm
- Diameter Thread Size
- M12 x 1.75
Details
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Shoulder Screw
- Type
- Shoulder Screw
Description
Oversized Thrd Skt Shdr Screw,Alloy USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.