Shoulder Screw, M3 x 0.5 Thr Sz, 4.5mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel

  • Mfr # STR700M4X25

  • Zoro # G0747347


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M3 x 0.5
Shoulder Diameter
4 mm
Drive Size
2mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M4X25
Zoro #
G0747347
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3 x 0.5
Shoulder Diameter
4 mm
Shoulder Length
25 mm
Drive Size
2mm
Head Diameter
6mm
Head Height
3mm
Thread Length
4.5mm
Diameter Thread Size
M3 x 0.5

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw

Description

Socket Shoulder Screw,ASME Tolerance 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products