Shoulder Screw, M5 x 0.8 Thr Sz, 9.5mm Thr Lg, 8 mm Shoulder Lg, Alloy Steel
Mfr # STR700M6X6
Zoro # G0748004
product price:Â $7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5 x 0.8
Shoulder Diameter
6 mm
Shoulder Length
8 mm
Drive Size
3mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STR700M6X6
Zoro #
G0748004
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5 x 0.8
Shoulder Diameter
6 mm
Shoulder Length
8 mm
Drive Size
3mm
Head Diameter
10mm
Head Height
4.5mm
Thread Length
9.5mm
Diameter Thread Size
M5 x 0.8
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Description
Socket Shoulder Screw,ASME Tolerance 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.