Shoulder Screw, M6 x 1 Thr Sz, 10mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel

  • Mfr # STR700M6X30-OST

  • Zoro # G2205452


product price:  $9.89
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6 x 1
Shoulder Diameter
6 mm
Shoulder Length
30 mm
Drive Size
3mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M6X30-OST
Zoro #
G2205452
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6 x 1
Shoulder Diameter
6 mm
Shoulder Length
30 mm
Drive Size
3mm
Head Diameter
10mm
Head Height
4.5mm
Thread Length
10mm
Diameter Thread Size
M6 x 1

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw

Description

Oversized Thrd Skt Shdr Screw,Alloy USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.