Shop AMPG
See all product information
Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel
Mfr # STR700M8X70
Zoro # G0716809
product price:Â $15.79
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6 x 1
Shoulder Diameter
8 mm
Shoulder Length
70 mm
Drive Size
4mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR700M8X70
Zoro #
G0716809
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6 x 1
Shoulder Diameter
8 mm
Shoulder Length
70 mm
Drive Size
4mm
Head Diameter
13mm
Head Height
5.5mm
Thread Length
11mm
Diameter Thread Size
M6 x 1
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Description
Socket Shoulder Screw,ASME Tolerance 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.