Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 3/4 Overall Lg, 1 in Inside Dia

  • Mfr # ZSU2750-1-188

  • Zoro # G0789702


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
1
Overall Length Tolerance
+/- 0.005
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSU2750-1-188
Zoro #
G0789702
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1
Overall Length
3/4
Overall Length Tolerance
+/- 0.005
Inside Diameter
1 in
Inside Diameter Tolerance
0.01
Outside Diameter
2
Outside Diameter Tolerance
+/- 0.005
Inside Dia. Tolerance
+0.010
Inside Dia.
1.000

Details

Item
Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round
Type
Unthreaded Spacer
Spacer Material
18-8 SS
Compliance
ASTM A582
Spacer Finish
Unfinished

Description

Spacer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.