Spacer, 1 Screw Size, Plain Aluminum, 1 Overall Lg, 1 in Inside Dia

  • Mfr # ZSU2100-1-ALU

  • Zoro # G0789824


product price: $49.29
/ea

Key Features

System of Measurement
Inch
For Screw Size
1
Overall Length Tolerance
+/- 0.005
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSU2100-1-ALU
Zoro #
G0789824
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1
Overall Length
1
Overall Length Tolerance
+/- 0.005
Inside Diameter
1 in
Inside Diameter Tolerance
0.01
Outside Diameter
2
Outside Diameter Tolerance
+/- 0.005
Inside Dia.
1.000
Inside Dia. Tolerance
+0.010

Details

Item
Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round
Type
Unthreaded Spacer
Spacer Material
Alum
Compliance
ASTM B211
Spacer Finish
Unfinished

Description

Spacer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.