Zoro Homepage

Spacer, 1/4 Screw Size, Plain Titanium, 5/8 Overall Lg, 0.252 in Inside Dia

  • Mfr # ZAS14625-252-TI2

  • Zoro # G0886713


product price: $20.79
/ea

Key Features

System of Measurement
Inch
For Screw Size
1/4
Overall Length Tolerance
+/- 0.0015
Material
Titanium
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAS14625-252-TI2
Zoro #
G0886713
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4
Overall Length
5/8
Overall Length Tolerance
+/- 0.0015
Inside Diameter
0.252 in
Inside Diameter Tolerance
0.005
Outside Diameter
2-Jan
Outside Diameter Tolerance
+/- 0.0005
Inside Dia. Tolerance
+0.005
Inside Dia.
0.252

Details

Item
Spacer
System of Measurement
Inch
Material
Titanium
Finish
Plain
Spacer Shape
Round
Type
Unthreaded Spacer
Spacer Material
Titanium
Spacer Finish
Unfinished
Compliance
ASTM B348

Description

Spacer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.