Spacer, No. 8 Screw Size, Passivated 316 Stainless Steel, 3/16 Overall Lg, 0.166 in Inside Dia

  • Mfr # ZAS14687-166-316

  • Zoro # G0724033


product price:  $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

System of Measurement
Inch
For Screw Size
No. 8
Overall Length Tolerance
+/- 0.0015
Material
316 Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZAS14687-166-316
Zoro #
G0724033
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
No. 8
Overall Length
3/16
Overall Length Tolerance
+/- 0.0015
Inside Diameter
0.166 in
Inside Diameter Tolerance
0.005
Outside Diameter
4-Jan
Outside Diameter Tolerance
+/- 0.0005
Inside Dia.
0.166
Inside Dia. Tolerance
+0.005

Details

Item
Spacer
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Passivated
Spacer Shape
Round
Type
Unthreaded Spacer
Spacer Material
316 SS
Spacer Finish
Passivated
Compliance
ASTM A276

Description

Spacer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.