Male Spherical Washer, Fits Bolt Size 1-1/4" Steel, Black Oxide Finish
- Mfr # Z9484M
- Zoro # G8767678
product price:Â
$
14.15
/ea
Key Features
Material
Steel
Finish
Black Oxide
Fits Bolt Sizes
1-1/4"
Thickness
0.312"
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9484M
- Zoro #
- G8767678
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Bolt Sizes
- 1-1/4"
- Thickness
- 0.312"
- Maximum Thickness
- 5/16 in
- For Screw Size
- 1 1/4 in
- Top Washer Outside Diameter
- 2 1/2 in
- Minimum Thickness
- 5/16 in
- Top Washer Radius
- 3 in
- Top Washer Inside Diameter
- 1.313 in
Details
- Item
- Male Spherical Washer
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Washer Material Grade
- Case Hardened
- Rockwell Hardness
- C40 Surface
- Application
- Clamping & Fixturing
- Material Grade/Class
- Case Hardened
- Type
- Spherical Washer
- Material Quality Standards
- ASTM A108
- FDA Approved
- Not FDA Approved
- Hardness
- 84 HRB
- Spherical Washer Type
- Male Spherical Washer
- Shell Material
- Steel
Description
Male Spherical Washer, Bottom Washer Inside Diameter Not Applicable, Bottom Washer Outside Diameter Not Applicable, Bottom Washer Radius Not Applicable, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size 1 1/4 in, Material Steel, Material Grade/Class Case Hardened, Material Quality Standards ASTM A108, Maximum Thickness 5/16 in, Minimum Thickness 5/16 in, Spherical Washer Type Male Spherical Washer, System of Measurement Inch, Top Washer Inside Diameter 1.313 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.