Shop AMPG
See all product information
Create Account
Female Spherical Washer, Fits Bolt Size 7/8" Steel, Black Oxide Finish
Mfr # Z9470F
Zoro # G8767538
product price:Â
$
6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
Material
Steel
Finish
Black Oxide
Fits Bolt Sizes
7/8"
Thickness
0.24"
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z9470F
- Zoro #
- G8767538
- UPC #
- -
- Country of Origin
- United States
- Item
- Female Spherical Washer
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Washer Material Grade
- Case Hardened
- Rockwell Hardness
- C40 Surface
- Application
- Clamping & Fixturing
- Material Grade/Class
- Case Hardened
- Material Quality Standards
- ASTM A108
- Hardness
- 84 HRB
- Spherical Washer Type
- Female Spherical Washer
- FDA Approved
- Not FDA Approved
- Type
- Spherical Washer
Description
Female Spherical Washer, Bottom Washer Inside Diameter 1 in, Bottom Washer Outside Diameter 1 3/4 in, Bottom Washer Radius 2.5 in, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size 7/8 in, Material Steel, Material Grade/Class Case Hardened, Material Quality Standards ASTM A108, Maximum Thickness 1/4 in, Minimum Thickness 15/64 in, Spherical Washer Type Female Spherical Washer, System of Measurement Inch, Top Washer Inside Diameter Not Applicable