Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish
- Mfr # Z9478F
- Zoro # G8767669
product price:Â
$
12.69
/ea
Key Features
Material
Steel Case Hard
Finish
Black Ox
Outside Dia.
2 1/4 in
Female I.D.
1 1/4 in
Radius
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9478F
- Zoro #
- G8767669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Bolt Sizes
- 1-1/8
- Outside Dia.
- 2 1/4 in
- Radius
- 3 in
- Thickness
- 0.345-0.355
- Bottom Washer Radius
- 3 in
- Maximum Thickness
- 23/64 in
- Minimum Thickness
- 11/32 in
- For Screw Size
- 1 1/8 in
- Bottom Washer Inside Diameter
- 1.25 in
- Bottom Washer Outside Diameter
- 2 1/4 in
- Nominal Thickness
- 0.35
Description
Female Spherical Washer, Bottom Washer Inside Diameter 1.25 in, Bottom Washer Outside Diameter 2 1/4 in, Bottom Washer Radius 3 in, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size 1 1/8 in, Material Steel, Material Grade/Class Case Hardened, Material Quality Standards ASTM A108, Maximum Thickness 23/64 in, Minimum Thickness 11/32 in, Spherical Washer Type Female Spherical Washer, System of Measurement Inch, Top Washer Inside Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.