Shop AMPG
See all product information
Create Account
Spherical Washer, Fits Bolt Size M24 Steel Case Hard, Black Ox Finish
- Mfr # Z9534M
- Zoro # G8768089
product price:Â
$
16.59
/ea
Key Features
Material
Steel Case Hard
Finish
Black Ox
Fits Bolt Sizes
M24
Outside Dia.
44 mm
Male I.D.
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9534M
- Zoro #
- G8768089
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Bolt Sizes
- M24
- Outside Dia.
- 44 mm
- Radius
- 32 mm
- Thickness
- 8.2mm
- Maximum Thickness
- 8.2 mm
- For Screw Size
- M24
- Top Washer Inside Diameter
- 25 mm
- Top Washer Outside Diameter
- 44 mm
- Top Washer Radius
- 32 mm
- Minimum Thickness
- 8.2 mm
- Nominal Thickness
- 8.2mm
Description
Male Spherical Washer, Bottom Washer Inside Diameter Not Applicable, Bottom Washer Outside Diameter Not Applicable, Bottom Washer Radius Not Applicable, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size M24, Material Steel, Material Grade/Class Case Hardened, Material Quality Standards ASTM A108, Maximum Thickness 8.2 mm, Minimum Thickness 8.2 mm, Spherical Washer Type Male Spherical Washer, System of Measurement Metric, Top Washer Inside Diameter 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.