Shop AMPG
See all product information
Create Account
Headed Spring Anchor, #8-32, 18-8 Stainless Steel Plain
Mfr # Z202060SS
Zoro # G0883161
product price:Â
$
24.59
/ea
Key Features
Head Rotation
Headed
Thread Size
#8-32
Thread Length
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z202060SS
- Zoro #
- G0883161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Thread Length
- 3/16 in
- Head Dia.
- 0.3125
- Drive Size
- 3/32
- Groove Depth
- 0.062
- Head Height
- 0.15625
- Shoulder Diameter
- .187
- Shoulder Length
- 1
- Groove Width
- 0.126
Details
- Item
- Spring Anchor
- Head Rotation
- Headed
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Drive
- Hex Socket
- Number of Grooves
- 3
- Thread Class
- 3A
Description
Spring Screw, .187X1, 8-32 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov