Shop SAMMYS
See all product information
Create Account
Vertical Rod Anchor, Steel, 1/4 in Size, 3 in L, Steel Zinc Plated, 25 PK
- Mfr # 8044957
- Zoro # G014845915
product price:Â
$
44.75
/pk of 25, $1.79/ea
Key Features
Mount Type
Vertical
Compatible Material
Steel
Screw Size
1/4 in
Overall Length
3 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8044957
- Zoro #
- G014845915
- UPC #
- 092097919792
- Country of Origin
- United States
- Item
- Rod Hanger for Steel
- Mount Type
- Vertical
- Compatible Material
- Steel
- Material
- Steel
- Finish
- Zinc-Plated
- Drive Type
- Hex
- Maximum Load Capacity
- 970 lb
- ICC Approved for Cracked Concrete
- No
- ICC Approved for Un-Cracked Concrete
- No
- Seismic Approved
- No
- Point Type
- Teks 3
- System of Measurement
- Inch
- Features
- Install using the Sammy Nut Driver with an 18V Cordless Drill/Driver
- Shell Material
- Steel
Dimensions
- Screw Size
- 1/4 in
- Overall Length
- 3 in
- Drill Bit Size
- 5/8 in
- Minimum Material Thickness
- 1/32 in
- Compatible Rod Thread Size
- 3/8"-16
- Maximum Material Thickness
- 3/16 in
- Thread Size
- 1/4"-14
- Body Length
- 3 in
- Anchor Diameter
- 1/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Rod Anchor, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 3 in, Material Steel, Finish Zinc Plated, Drive Type Hex, Maximum Load Capacity 970 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 5/8 in, Minimum Material Thickness 1/32 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Body Length 3 in, Maximum Material Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.