Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headed Spring Anchor, #8-32, 18-8 Stainless Steel Plain

  • Mfr # Z202090SS

  • Zoro # G0883469


product price: $35.59
/ea

Key Features

Head Rotation
Headed
Thread Size
#8-32
Thread Length
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z202090SS
Zoro #
G0883469
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Thread Length
3/16 in
Groove Depth
0.109
Shoulder Length
2
Drive Size
3/32
Head Height
0.15625
Head Dia.
0.3125
Shoulder Diameter
.203
Groove Width
0.094

Details

Item
Spring Anchor
Head Rotation
Headed
Material
18-8 Stainless Steel
Finish
Plain
Number of Grooves
3
Thread Class
3A
Drive
Hex Socket

Description

Spring Screw, .203X2, 8-32 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.