
Headed Spring Anchor, 1/4"-20, 18-8 Stainless Steel Plain
Mfr # Z202125SS
Zoro # G0883572
product price: $33.59
/eaKey Features
Head Rotation
Headed
Thread Size
1/4"-20
Thread Length
7/16 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z202125SS
Zoro #
G0883572
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Thread Length
7/16 in
Shoulder Length
1.5
Groove Width
0.214
Head Dia.
0.4375
Head Height
0.21875
Shoulder Diameter
.292
Groove Depth
0.078
Drive Size
1/8
Details
Item
Spring Anchor
Head Rotation
Headed
Material
18-8 Stainless Steel
Finish
Plain
Drive
Hex Socket
Thread Class
3A
Number of Grooves
3
Description
Spring Screw, .292X1-1/2, 1/4-20 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.