Shop AMPG
See all product information
Create Account
Headed Spring Anchor, 5/8"-11, 18-8 Stainless Steel Plain
- Mfr # Z202225SS
- Zoro # G0884622
product price:Â
$
83.79
/ea
Key Features
Head Rotation
Headed
Thread Size
5/8"-11
Thread Length
7/8 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z202225SS
- Zoro #
- G0884622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-11
- Thread Length
- 7/8 in
- Shoulder Diameter
- .810
- Groove Depth
- 0.2
- Drive Size
- 3/8
- Head Dia.
- 1
- Shoulder Length
- 2.25
- Groove Width
- 0.61
- Head Height
- 0.5
Details
- Item
- Spring Anchor
- Head Rotation
- Headed
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Number of Grooves
- 3
- Drive
- Hex Socket
- Thread Class
- 3A
Description
Spring Screw, .810X2-1/4, 5/8-11 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov