CAD

Screw-Bolt+ Concrete Screw, Concrete, 3 in Size, 3" L, Steel Zinc Plated, 50 PK

  • Mfr # PFM1411380
  • Zoro # G1722423
CAD Available
product price: 
$
68.99
/pk of 50, $1.38/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFM1411380
Zoro #
G1722423
UPC #
075352305035
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
3"
Drill Bit Size
1/2"
Minimum Installation Depth
1 3/4 in
Max. Work Thickness
1 1/4 in
Screw Size
3 in
Drill Size
3/16 in
Thread Length
2 1/2 in
Head Height
0.48 in
Body Length
3 in
Head Width
0.75 in
Wire Rope Length
3 in
Length
3 in

Details

CAD Available
Yes
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
7,320 lb
Material Grade
Not Graded
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Edge Distance
1 3/4 in
Type
Masonry Screw
Industry Standards
ICC-ES AC193
Material Grade/Class
Grade SW
System of Measurement
Inch
Removable
Removable
Screw Anchor Type
Concrete Screw Anchor
Manufacturer Location
Globally Sourced
Shell Material
Steel

Description

Screw Anchor, Anchor Diameter 1/2 in, Screw Size 3 in, Overall Length 3 in, Thread Length 2 1/2 in, Head Type Hex, Head Width 0.75 in, Head Height 0.48 in, Drive Type External Hex, Material Steel, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.