Shop AMPG
See all product information
Create Account
Headless with Jam Nut Spring Anchor, #10-32, 1-1/4 in L, 18-8 Stainless Steel Plain
- Mfr # Z20102SS
- Zoro # G0793169
product price:Â
$
5.79
/ea
Sold in multiples of 2 for $11.58
Key Features
Head Rotation
Headless with Jam Nut
Thread Size
#10-32
Thread Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z20102SS
- Zoro #
- G0793169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Thread Length
- 3/8 in
- Overall Length
- 1-1/4 in
- Groove Depth
- 0.063
- Groove Width
- 0.094
- Diameter
- 3/16
- Head Height
- 0.15625
- Head Dia.
- 0.1875
Details
- Item
- Spring Anchor
- Head Rotation
- Headless with Jam Nut
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Drive
- Slotted
- Thread Class
- 2A
- Number of Grooves
- 1
Description
Spring Stud/Nut, 3/16X1-1/4, 10-32 188SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov