Shop DEWALT
See all product information
Create Account
Concrete Screw Anchor, 1/4" Dia., Hex Washer, 4" L, Carbon Steel Bronze Stalgard, 500 PK
- Mfr # DEW DFM2ELE465
- Zoro # G811873494
product price:Â
$
207.99
/pk of 500, $0.42/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Anchor Diameter
1/4"
Overall Length
4"
Material
Carbon Steel
Finish
Bronze Stalgard®
Head Type
Hex Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEW DFM2ELE465
- Zoro #
- G811873494
- UPC #
- 75352318608
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Screw Anchor
- Material
- Carbon Steel
- Finish
- Bronze Stalgard®
- Head Type
- Hex Washer
- Drive Type
- Hex
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 4"
- Dia.
- 1/4"
Description
1/4in x 4in UltraCon+ Concrete Screw Anchors, Hex Washer Head, Gimlet Point, 5/16in Drive Size, 3/16in Drill Bit Size, Bronze Stalgard Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.