Square Washer, Fits Bolt Size 1 3/4 in , Steel Galvanized Finish
- Mfr # Z8898G
- Zoro # G8765596
product price:Â
$
18.59
/ea
Key Features
Material
Steel
Finish
Galvanized
For Screw Size
1 3/4 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8898G
- Zoro #
- G8765596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1 3/4 in
- Minimum Thickness
- 0.235 in
- Maximum Thickness
- 0.265 in
- Inside Diameter
- 1.938 in
- Thickness
- 1/4 in
- Fits Bolt Sizes
- 1-3/4 in
- Inside Dia.
- 1.937 in
- Outside Dia.
- 4 in
- Washer Width
- 4 in
- Washer Length
- 4 in
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 1 3/4 in, Inside Diameter 1.938 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Made in North America Made in North America, Material Quality Standards ASTM A108
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.