Shop ZORO SELECT

Square Washer, Fits Bolt Size 2 in , Steel Galvanized Finish

  • Mfr # Z8899G
  • Zoro # G8765605

product price: 
$
19.29
/ea

Key Features

Material
Steel
Finish
Galvanized
For Screw Size
2 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z8899G
Zoro #
G8765605
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
2 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
2.063 in
Outside Dia.
4 in
Thickness
1/4 in
Fits Bolt Sizes
2 in
Inside Dia.
2.062 in
Washer Length
4 in
Washer Width
4 in

Details

Item
Square Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Thickness Tolerance
+/-0.015 in
Rockwell Hardness
B55 - B85
Application
Shimming & Construction
Washer Material Grade
Low Carbon Steel
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2017 SQ.01
Style
Square
Product Type
Washer
Made in North America
Made in North America
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved
Type
Square Washer
Washer Type
Standard
Shell Material
Steel

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 2 in, Inside Diameter 2.063 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.