Square Washer, For Screw Size 3/4 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8948SS
  • Zoro # G1686266
product price: 
$
22.19
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
3/4 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z8948SS
Zoro #
G1686266
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
0.813 in
Fits Bolt Sizes
3/4 in
Thickness
1/4 in
Inside Dia.
.812 in
Outside Dia.
3 in
Washer Length
3 in
Washer Width
3 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.015 in
Rockwell Hardness
B83
Type
Square Washer
Material Grade/Class
18-8
Dimensional Standards
AMPG 2017 SQ.01
Style
Square
Product Type
Washer
Hardness
83 HRB
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Washer Type
Standard
Tensile Strength
90,000 psi
Made in North America
Made in North America
Material Quality Standards
ASTM A582
FDA Approved
Not FDA Approved
Shell Material
Stainless Steel

Description

Sq Washer for 3/4 Bolt .813 ID 3.00 Wd ., Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Made in North America Made in North America, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.