Shop ZORO SELECT
See all product information
Create Account
Square Washer, For Screw Size 3/4 in , Steel Zinc Plated Finish
- Mfr # Z8744-ZN
- Zoro # G1685715
product price:Â
$
15.39
/ea
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
3/4 in
Minimum Thickness
0.22 in
Maximum Thickness
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8744-ZN
- Zoro #
- G1685715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 3/4 in
- Minimum Thickness
- 0.22 in
- Maximum Thickness
- 0.28 in
- Inside Diameter
- 0.813 in
- Thickness
- 1/4 in
- Fits Bolt Sizes
- 3/4 in
- Inside Dia.
- .812 in
- Outside Dia.
- 4 in
- Washer Length
- 4 in
- Washer Width
- 4 in
Description
Sq Washer for 3/4 Bolt .813 ID 4.00 Wd ., Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter Not Applicable, Maximum Thickness 9/32 in, System of Measurement Inch, Minimum Thickness 7/32 in, Made in North America Made in North America, Material Quality Standards ASTM A108
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.