Shop ZORO SELECT
See all product information
Create Account
Square Washer, Fits Bolt Size 5/8 in , Fiberglass Plain Finish
- Mfr # Z8366
- Zoro # G8765228
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Material
Fiberglass
Finish
Plain
For Screw Size
5/8 in
Minimum Thickness
0.108 in
Maximum Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8366
- Zoro #
- G8765228
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/8 in
- Minimum Thickness
- 0.108 in
- Maximum Thickness
- 0.125 in
- Inside Diameter
- 0.64 in
- Thickness
- 1/8 in
- Outside Dia.
- 2 in
- Inside Dia.
- .640 in
- Fits Bolt Sizes
- 5/8 in
- Washer Width
- 2 in
- Washer Length
- 2 in
Details
- Item
- Square Washer
- Material
- Fiberglass
- Finish
- Plain
- System of Measurement
- Inch
- Thickness Tolerance
- +0.003/-0013 in
- Application
- Insulation & Cushioning
- Dimensional Standards
- AMPG 2001 FL.01
- Style
- Square Plastic
- Product Type
- Washer
- Type
- Square Washer
- Resistance Properties
- Chemical-Resistant, Moisture-Resistant, Non-Conductive
- Made in North America
- Made in North America
- FDA Approved
- Not FDA Approved
- Shell Material
- Fiberglass
Description
Square Washer, Dimensional Standards AMPG 2001 FL.01, Material Fiberglass, For Screw Size 5/8 in, Inside Diameter 0.64 in, Outside Diameter Not Applicable, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.108 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Resistance Properties Chemical-Resistant, Moisture-Resistant, Non-Conductive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.