Shop ZORO SELECT
See all product information
Create Account
Square Washer, For Screw Size 9/16 in , 17-7 PH Stainless Steel Plain Finish
- Mfr # Z8900
- Zoro # G1686013
product price:Â
$
28.39
/ea
Key Features
Material
17-7 PH Stainless Steel
Finish
Plain
For Screw Size
9/16 in
Minimum Thickness
0.09 in
Maximum Thickness
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8900
- Zoro #
- G1686013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 9/16 in
- Minimum Thickness
- 0.09 in
- Maximum Thickness
- 0.09 in
- Inside Diameter
- 0.625 in
- Thickness
- 3/32 in
- Inside Dia.
- .625 in
- Fits Bolt Sizes
- 9/16 in
- Outside Dia.
- 5/8 in
- Washer Width
- 1 1/2 in
- Washer Length
- 1 1/2 in
Description
Flat Washer,9/16 SQ F/W .625 X 1.50 X ., Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter Not Applicable, Maximum Thickness 0.09 in, System of Measurement Inch, Minimum Thickness 0.09 in, Material Quality Standards ASTM A564 Type 630, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Tensile Strength 160,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.