Square Washer, Fits Bolt Size M12 , Steel Black Oxide Finish
- Mfr # Z8912
- Zoro # G8765541
product price:Â
$
2.29
/ea
Sold in multiples of 5 for
$11.45
Key Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
6 mm
Maximum Thickness
6 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8912
- Zoro #
- G8765541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M12
- Minimum Thickness
- 6 mm
- Maximum Thickness
- 6 mm
- Inside Diameter
- 16 mm
- Outside Dia.
- 50 mm
- Thickness
- 6 mm
- Fits Bolt Sizes
- M12
- Inside Dia.
- 16 mm
- Washer Length
- 50 mm
- Washer Width
- 50 mm
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M12, Inside Diameter 16 mm, Outside Diameter Not Applicable, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.