Shop ZORO SELECT
See all product information
Create Account
Square Washer, For Screw Size M12 , Steel Galvanized Finish
- Mfr # Z8912-G
- Zoro # G1686065
product price:Â
$
2.99
/ea
Sold in multiples of 4 for
$11.96
Key Features
Material
Steel
Finish
Galvanized
Minimum Thickness
6 mm
Maximum Thickness
6 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8912-G
- Zoro #
- G1686065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M12
- Minimum Thickness
- 6 mm
- Maximum Thickness
- 6 mm
- Inside Diameter
- 16 mm
- Thickness
- 6 mm
- Inside Dia.
- 16 mm
- Fits Bolt Sizes
- M12
- Outside Dia.
- 50 mm
- Washer Width
- 50 mm
- Washer Length
- 50 mm
Description
Sq Washer for M12 Bolt 16 ID 50 Wd 6 Thk, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size M12, Inside Diameter 16 mm, Outside Diameter Not Applicable, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A108
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.