Shop ZORO SELECT

Square Washer, Fits Bolt Size M14 , Steel Black Oxide Finish

  • Mfr # Z8914
  • Zoro # G8765550

product price: 
$
2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
6 mm
Maximum Thickness
6 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z8914
Zoro #
G8765550
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M14
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
18 mm
Inside Dia.
18 mm
Fits Bolt Sizes
M14
Thickness
6 mm
Outside Dia.
50 mm
Washer Length
50 mm
Washer Width
50 mm

Details

Item
Square Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Thickness Tolerance
+0.73mm/-0.03mm
Rockwell Hardness
15N80
Color
Black
Application
Shimming & Construction
Washer Material Grade
Case Hardened Steel
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2017 SQ.01
Product Type
Washer
Style
Square
Washer Type
Standard
Type
Square Washer
Material Quality Standards
ASTM A108
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Shell Material
Steel
Wire Color
Black

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M14, Inside Diameter 18 mm, Outside Diameter Not Applicable, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.