Square Washer, For Screw Size M22 , 18-8 Stainless Steel Plain Finish
- Mfr # Z8922SS
- Zoro # G1686424
product price:Â
$
30.15
/ea
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
6 mm
Maximum Thickness
6 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8922SS
- Zoro #
- G1686424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M22
- Minimum Thickness
- 6 mm
- Maximum Thickness
- 6 mm
- Inside Diameter
- 28 mm
- Thickness
- 6 mm
- Fits Bolt Sizes
- M22
- Inside Dia.
- 28 mm
- Outside Dia.
- 50 mm
- Washer Width
- 50 mm
- Washer Length
- 50 mm
Description
Sq Washer for M22 Bolt 28 ID 50 Wd 6 Thk, Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M22, Inside Diameter 28 mm, Outside Diameter Not Applicable, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.