Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Crown Acorn Nut, #5-40, 18-8 Stainless Steel, Plain, 11/32 in H

  • Mfr # NUT802540

  • Zoro # G0641352


product price: $10.19
/ea

Key Features

Thread Size
#5-40
Material
18-8 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT802540
Zoro #
G0641352
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#5-40
Overall Height
11/32 in

Details

Item
Acorn Nut
Material
18-8 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Handed
Fastener Thread Type
2B
Application
Exposed Thread Protection

Description

Acorn Nut,#5-40 Size,SS Grade 18-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.