
Standard Dowel Pin, 3/16 in Nominal Dia, Stainless Steel
Mfr # PIN10184
Zoro # G2527824
product price: $6.39
/eaSold in multiples of 5 for $31.95
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Style
Dowel
Nominal Diameter
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIN10184
Zoro #
G2527824
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
3/16 in
Fastener Length
1-27/32
Dia. Tolerance
+0.001/+0.003
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Style
Dowel
Basic Material
18-8 SS
Material Grade
303 (18-8)
Fastener Finish
Unfinished
Material
Stainless Steel
Rockwell Hardness
B83
Type
Pin
Standards
ASTM A582
Description
Dowel Pin,3/16 X 1-27/32 Dowel Pin 18-
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.