Zoro Homepage

Stem Dial Indicator Point, .96", Steel

  • Mfr # Z9336S

  • Zoro # G4887508


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Contact Point Dia.
0.062 in
Stem Thread Size
#4-48
Contact Point Shape
Cylinder
AGD Number
AGD 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9336S
Zoro #
G4887508
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.062 in
Stem Thread Size
#4-48

Details

Item
Stem Dial Indicator Point,.96",Steel
Contact Point Shape
Cylinder
AGD Number
AGD 1

Description

Stem Dial Indicator Point,.96 In.,Steel, Contact Point Shape Cylinder, Stem Thread Size #4-48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.