Surface Plate Cleaner, 1 Gallon
Mfr # Z9409
Zoro # G5259138
product price: $29.69
/eaKey Features
Cleaner Form
Liquid
Flash Point
170 Degrees F
VOC Content
9%
Biodegradable
Yes
pH Value
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9409
Zoro #
G5259138
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Cleaner Form
Liquid
Item
Surface Plate Cleaner
Flash Point
170 Degrees F
VOC Content
9%
Biodegradable
Yes
pH Value
Alkaline
Properties
Biodegradable
pH Level
13
Surfaces for Use On
Granite
Description
Surface Plate Cleaner, Cleaner Form Liquid, Container Size 1 gal, Properties Biodegradable, Surfaces for Use On Granite, Flash Point 170 Degrees F, pH Level 13, pH Value Alkaline, VOC Content 9 Percent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.