Surface Plate Cleaner, Quart
Mfr # Z9407
Zoro # G5259156
product price: $14.19
/eaKey Features
Cleaner Form
Liquid
Flash Point
170 Degrees F
VOC Content
9%
pH Value
Alkaline
Surfaces for Use On
Granite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9407
Zoro #
G5259156
UPC #
-
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Cleaner Form
Liquid
Item
Surface Plate Cleaner
Flash Point
170 Degrees F
VOC Content
9%
pH Value
Alkaline
Surfaces for Use On
Granite
Biodegradable
Yes
pH Level
13
Properties
Biodegradable
Description
Surface Plate Cleaner, Cleaner Form Liquid, Container Size 32 oz, Properties Biodegradable, Surfaces for Use On Granite, Flash Point 170 Degrees F, pH Level 13, pH Value Alkaline, VOC Content 9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.