Surface Plate Cleaner, Spray, Pint
Mfr # Z9406
Zoro # G5259165
product price: $9.29
/eaKey Features
Cleaner Form
Liquid
Container Type
Trigger Spray Bottle
Flash Point
170 Degrees F
VOC Content
9%
Biodegradable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9406
Zoro #
G5259165
UPC #
-
Country of Origin
United States
Details
Cleaner Form
Liquid
Item
Surface Plate Cleaner
Container Type
Trigger Spray Bottle
Flash Point
170 Degrees F
VOC Content
9%
Biodegradable
Yes
Properties
Biodegradable
pH Level
13
Surfaces for Use On
Granite
pH Value
Alkaline
Description
Surface Plate Cleaner, Cleaner Form Liquid, Container Type Trigger Spray Bottle, Properties Biodegradable, Surfaces for Use On Granite, Flash Point 170 Degrees F, pH Level 13, pH Value Alkaline, VOC Content 9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.