Shop AMPG
See all product information
Create Account
Nut Insert, 7/16"-14 Thrd Sz, 47/64 in L, Round, Stainless Steel, Plain
- Mfr # Z1976SS
- Zoro # G6548549
product price:Â
$
12.49
/ea
Key Features
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
0.733 in
Overall Length
47/64 in
Insert Diameter
0.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1976SS
- Zoro #
- G6548549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/16"-14
- Maximum Hole Diameter
- 0.733 in
- Overall Length
- 47/64 in
- Insert Diameter
- 0.71 in
- Drill Bit Size
- 47/64 in
- Minimum Material Thickness
- 0.733 in
- Length
- 47/64 in
- Wire Rope Length
- 47/64 in
Details
- Item
- Nut Insert
- Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- UNC
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.718 to 0.733 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Insert Nut Type
- Allen Nut
- Thread Fit
- 2B
- Compatible Material
- Metal, Plastic
- Material Grade/Class
- 18-8
Description
Allen Nut, System of Measurement Inch, Insert Diameter 23/32 in, Overall Length 47/64 in, Installed Length Not Applicable, Thread Size 7/16 In.-14, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 47/64 in, Maximum Hole Diameter 0.733 in, Minimum Material Thickness 0.733 in