Shop AMPG
See all product information
Create Account
Nut Insert, 1/2"-20 Thrd Sz, 27/32 in L, Round, Stainless Steel, Plain
- Mfr # Z1979SS
- Zoro # G6532500
product price:Â
$
16.95
/ea
Key Features
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
0.831 in
Overall Length
27/32 in
Insert Diameter
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1979SS
- Zoro #
- G6532500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
- Maximum Hole Diameter
- 0.831 in
- Overall Length
- 27/32 in
- Insert Diameter
- 0.8 in
- Drill Bit Size
- 53/64 in
- Minimum Material Thickness
- 0.836 in
- Length
- 27/32 in
- Wire Rope Length
- 27/32 in
Details
- Item
- Nut Insert
- Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- UNF
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.821 to 0.836 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Compatible Material
- Metal, Plastic
- Material Grade/Class
- 18-8
- Thread Fit
- 2B
- Insert Nut Type
- Allen Nut
Description
Allen Nut, System of Measurement Inch, Insert Diameter 51/64 in, Overall Length 27/32 in, Installed Length Not Applicable, Thread Size 1/2 In.-20, Thread Direction Right Hand, Thread Type Fine, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 53/64 in, Maximum Hole Diameter 0.831 in, Minimum Material Thickness 0.836 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.