Shop AMPG
See all product information
Create Account
Nut Insert, M18-2.50 Thrd Sz, 1-1/64 in L, Round, Stainless Steel, Plain
- Mfr # Z1976MSS
- Zoro # G6546080
product price:Â
$
49.19
/ea
Key Features
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
1.028 in
Overall Length
1-1/64 in
Insert Diameter
0.986 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1976MSS
- Zoro #
- G6546080
- UPC #
- -
- Country of Origin
- United States
- Item
- Nut Insert
- Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- Metric Coarse
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.995 to 1.010 in
- Thread Direction
- Right Hand
- Features
- Corrosion Resistant
- System of Measurement
- Inch
- Manufacturer Location
- Made in USA
- Insert Nut Type
- Allen Nut
- Material Quality Standards
- ASTM A194
- Compatible Material
- Metal, Plastic
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Thread Pitch
- 2.5 mm
- Thread Fit
- 6H
Description
Threaded Insert, System of Measurement Inch, Insert Diameter 63/64 in, Overall Length 1 1/64 in, Installed Length Not Applicable, Thread Size M18-2.50, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 1 1/64 in, Maximum Hole Diameter 1.028 in, Minimum Material Thickness 1.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.