Shop AMPG
See all product information
Create Account
Nut Insert, 3/4"-16 Thrd Sz, 1-3/16 in L, Round, Stainless Steel, Plain
- Mfr # Z1985SS
- Zoro # G6533237
product price:Â
$
34.59
/ea
Key Features
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
1.203 in
Overall Length
1-3/16 in
Insert Diameter
1.158 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1985SS
- Zoro #
- G6533237
- UPC #
- -
- Country of Origin
- United States
- Item
- Nut Insert
- Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- UNF
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 1.170 to 1.185 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Insert Nut Type
- Allen Nut
- Material Grade/Class
- 18-8
- Compatible Material
- Metal, Plastic
- Thread Fit
- 2B
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1 5/32 in, Overall Length 1 3/16 in, Installed Length Not Applicable, Thread Size 3/4 In.-16, Thread Direction Right Hand, Thread Type Fine, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 1 13/64 in, Maximum Hole Diameter 1.203 in, Minimum Material Thickness 1.185 in