Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Nut, 1/2"-13 Size, SS Grade 18-8

  • Mfr # NUT6811213

  • Zoro # G0641002


product price: $28.99
/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
1/2"-13
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT6811213
Zoro #
G0641002
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
1/2"-13
Nut Height
1-11/16"
Width Across Flats
1-1/8"

Details

Item
Thumb Nut,1/2"-13 Size,SS Grade 18-8
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
NC-UNC Threads

Description

Thumb Nut,1/2 In.-13 Size,SS Grade 18-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.