
Thumb Nut, 1/4"-20 Size, SS Grade 316
Mfr # NUT6821420
Zoro # G0640600
product price: $11.99
/eaKey Features
System of Measurement
Inch
Dia./Thread Size
1/4"-20
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT6821420
Zoro #
G0640600
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
1/4"-20
Nut Height
3/4"
Width Across Flats
3/4"
Details
Item
Thumb Nut,1/4"-20 Size,SS Grade 316
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain
Nut Standards
NC-UNC Threads
Description
Thumb Nut,1/4 In.-20 Size,SS Grade 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.