Thumb Nut, No 3-48 Size, SS Grade 18-8

  • Mfr # NUT681348

  • Zoro # G0640637


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

System of Measurement
Inch
Dia./Thread Size
#3-48
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT681348
Zoro #
G0640637
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
#3-48
Width Across Flats
1/2"
Nut Height
5/8"

Details

Item
Thumb Nut,#3-48 Size,SS Grade 18-8
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
NC-UNC Threads

Description

Thumb Nut,#3-48 Size,SS Grade 18-8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.