Zoro Homepage

Thumb Nut, 5/16"-24 Size, SS Grade 18-8

  • Mfr # NUT68151624

  • Zoro # G0640707


product price: $13.29
/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
5/16"-24
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT68151624
Zoro #
G0640707
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
5/16"-24
Width Across Flats
1"
Nut Height
1"

Details

Item
Thumb Nut,5/16"-24 Size,SS Grade 18-8
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
NC-UNC Threads

Description

Thumb Nut,5/16 In.-24 Size,SS Grade 18-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.