
Thumb Nut, 7/16" -14 Size, SS Grade 18-8
Mfr # NUT68171614
Zoro # G0640783
product price: $27.49
/eaKey Features
System of Measurement
Inch
Dia./Thread Size
7/16"-14
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUT68171614
Zoro #
G0640783
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
7/16"-14
Nut Height
1-11/16"
Width Across Flats
1-1/8"
Details
Item
Thumb Nut,7/16" -14 Size,SS Grade 18-8
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
NC-UNC Threads
Description
Thumb Nut,7/16 In. -14 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.