Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Nut, 7/16"-20 Size, SS Grade 18-8

  • Mfr # NUT68171620

  • Zoro # G0640652


product price: $26.59
/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
7/16"-20
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUT68171620
Zoro #
G0640652
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
7/16"-20
Nut Height
1-11/16"
Width Across Flats
1-1/8"

Details

Item
Thumb Nut,7/16"-20 Size,SS Grade 18-8
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
NC-UNC Threads

Description

Thumb Nut,7/16 In.-20 Size,SS Grade 18-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.