Shop AMPG

Thumb Nut, No 8-32 Size, SS Grade 316

  • Mfr # NUT682832

  • Zoro # G0640899


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

System of Measurement
Inch
Dia./Thread Size
#8-32
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT682832
Zoro #
G0640899
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
#8-32
Width Across Flats
1/2"
Nut Height
5/8"

Details

Item
Thumb Nut,#8-32 Size,SS Grade 316
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain
Nut Standards
NC-UNC Threads

Description

Thumb Nut,#8-32 Size,SS Grade 316

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.