Zoro Homepage

Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 1 in Lg

  • Mfr # Z2140

  • Zoro # G0781354


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Thread Size
#10-24
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2140
Zoro #
G0781354
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1 in

Details

Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch

Description

Thumb Screw, 10-24 X1 Rd Hd Dog Pt, Stl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.